Features
Pitch Diameter - Inch:
23.396
Inch - Metric:
Inch
Outside Diameter - Inch:
23.286
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
594.258
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
Features
Thread Size:
19.682-5
Inch - Metric:
Inch
Outside Diameter - Inch:
22.818
Outside Diameter - Millimeter:
579.577
Threads per Inch:
5
Nominal Thickness - Inch:
2.688
Nominal Thickness - Millimeter:
68.275
2-5V-2360-TB
Description
2-5V-2360-TB V-BELT SHEAVE ; QD BUSHED 101757108
Part # 2-5V-2360-TB
BDI # 24305723
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
2
2-5V-2360-E
Description
2-5V-2360-E V-BELT SHEAVE ; QD BUSHED 101757107
Part # 2-5V-2360-E
BDI # 24305721
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
2
5-5V-2360-TB
Description
5-5V-2360-TB V-BELT SHEAVE ; QD BUSHED 101758554
Part # 5-5V-2360-TB
BDI # 24308255
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
5