Page 1 of 6

Next

Compare
D160A36H

COMPARE

D160A36H

Description
D160A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160A36

BDI # 913269

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.948

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 24.06
Pitch Diameter - Millimeter: 582.879
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160A36H

COMPARE

160A36H

Description
160A36H ROLLER CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 160A36

BDI # 17158793

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.948

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.06
Pitch Diameter - Millimeter: 582.879
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24X8 3/8-E CR

COMPARE

24X8 3/8-E CR

Description
24X8 3/8-E CR VARIABLE SPEED PULLEY ; FLAT FACE 2-5/8" LTB E BUSHING

TB WOODS

Part # 24838C

BDI # 991428

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Face Width - Millimeter: 212.725

Face Width - Inch: 8.375
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Face Type: Crowned Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
24X5 1/4-E STR

COMPARE

24X5 1/4-E STR

Description
24X5 1/4-E STR VARIABLE SPEED PULLEY ; FLAT FACE 2-5/8" LTB E BUSHING

TB WOODS

Part # 24514S

BDI # 988776

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
24X6 3/8-E STR

COMPARE

24X6 3/8-E STR

Description
24X6 3/8-E STR VARIABLE SPEED PULLEY ; FLAT FACE 2-5/8" LTB E BUSHING

TB WOODS

Part # 24638S

BDI # 986568

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Face Width - Millimeter: 161.925

Face Width - Inch: 6.375
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY