Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
23.487
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.204
Other Features:
Simplex Type
Global Part Number GPN:
570477
Pitch Diameter - Millimeter:
596.56
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.486
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.204
Pitch Diameter - Millimeter:
596.544
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.204
Global Part Number GPN:
31403
Pitch Diameter - Millimeter:
596.544
Mounting Method:
Rough Bore
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
24.125
Outside Diameter - Millimeter:
612.775
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
151200In-Lbs
Width - Inch:
0
1160WA21 NR 1 HUB RSB NR 0431618
Description
1160WA21 NR 1 HUB RSB ; NR 0431618
Part # 4700038
BDI # 18106577
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.28
Length Thru Bore - Millimeter:
162.56
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
298.45
Coupling Type:
Elastomeric Coupling
Torque:
141800In-Lbs