P14414M115-4545
        
            Description
            
            P14414M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755794
    
Part # P14414M115-4545
BDI # 24302834
Features
        
                            Pitch Diameter - Inch:
                            
                                25.264
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.154
                        
        
                            Face Width - Millimeter:
                            
                                133.35
                        
        
                            Face Width - Inch:
                            
                                5.25
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                641.71
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                115
                        
        
P14414M170-6050
        
            Description
            
            P14414M170-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755796
    
Part # P14414M170-6050
BDI # 24302838
Features
        
                            Pitch Diameter - Inch:
                            
                                25.264
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.154
                        
        
                            Face Width - Millimeter:
                            
                                187.325
                        
        
                            Face Width - Inch:
                            
                                7.375
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                641.71
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                170
                        
        
P14414M40-3020
        
            Description
            
            P14414M40-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755798
    
Part # P14414M40-3020
BDI # 24302842
Features
        
                            Pitch Diameter - Inch:
                            
                                25.264
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.154
                        
        
                            Face Width - Millimeter:
                            
                                53.975
                        
        
                            Face Width - Inch:
                            
                                2.125
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                641.71
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                40
                        
        
P14414M40-E
        
            Description
            
            P14414M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755799
    
Part # P14414M40-E
BDI # 24302844
Features
        
                            Pitch Diameter - Inch:
                            
                                25.264
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.154
                        
        
                            Face Width - Millimeter:
                            
                                53.975
                        
        
                            Face Width - Inch:
                            
                                2.125
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                641.71
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                40
                        
        
P14414M55-F
        
            Description
            
            P14414M55-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755801
    
Part # P14414M55-F
BDI # 24302848
Features
        
                            Pitch Diameter - Inch:
                            
                                25.264
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.154
                        
        
                            Face Width - Millimeter:
                            
                                69.85
                        
        
                            Face Width - Inch:
                            
                                2.75
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                641.71
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                55
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter