Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Duplex Type
Global Part Number GPN:
569652
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
140C45H X 4.4375IN MTO
Description
140C45H X 4.4375IN MTO SPROCKET ; 140C45H X 4.4375" BORE
Part # 140C45H X 4.4375IN MTO
BDI # 23676428
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
23.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.55
Global Part Number GPN:
31570
Pitch Diameter - Millimeter:
607.974
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Global Part Number GPN:
9558
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore
28CTB45
Description
28CTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB45
BDI # 618113
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
25.087
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570283
Pitch Diameter - Millimeter:
637.22
Mounting Method:
Bushed