Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 13

Next

Compare
HD100C70 X 2-1/2 PB

COMPARE

HD100C70 X 2-1/2 PB

Description
HD100C70 X 2-1/2 PB SPROCKET

TSUBAKI

Part # HD100C70 X 2-1/2 PB

BDI # 25186187

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 27.861
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 28.584
Other Features: 2-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS28B-1C48T

COMPARE

RS28B-1C48T

Description
28BC48 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS28B-1C48T

BDI # 921066

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 26.757
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 27.75
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 679.63
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
P112-20M-170-N

COMPARE

P112-20M-170-N

Description
P112-20M-170-N SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P112-20M-170-N

BDI # 413572

Features

Pitch Diameter - Inch: 28.072
Inch - Metric: Metric
Outside Diameter - Inch: 27.902
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 713.029
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Request a quotation
Loading Price
QTY
PHS 12B-3TB114

COMPARE

PHS 12B-3TB114

Description
PHS 12B-3TB114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3TB114

BDI # 1286226

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 27.219
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 27.659
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 691.36
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-2C68

COMPARE

PHS 20B-2C68

Description
PHS 20B-2C68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C68

BDI # 1286843

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 27.066

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 27.788
Pitch Diameter - Millimeter: 687.48
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY