QF50DESPBODYX2105MM
Description
QF50DESPBODYX2105MM ; COUPLING BODY
Part # QF50DESPBODYX2105MM
BDI # 21967122
Features
Component:
Spacer Assembly
Width - Millimeter:
2105
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.52
Outside Diameter - Millimeter:
89.4
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 7066 | White 14002 | Blue 14002In-Lbs
Width - Inch:
82.874
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.578
Outside Diameter - Millimeter:
90.881
Inside Diameter - Millimeter:
65.735
TW113-2
Description
TW113-2 BEARING LOCKWASHER ; 3-9/16" OD 2.588" ID 0.072" THICK
Part # TW113
BDI # 1374383
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Outside Diameter - Millimeter:
90.5
Other Features:
Face Dia 3.063 | 19 Tangs
Inside Diameter - Millimeter:
65.735
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Rough Bore
22H100-SDS
Description
22H100-SDS TIMING PULLEY ; QD BUSHED 101756296
Part # 22H100-SDS
BDI # 24302192
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Bushed