Page 1 of 465

Next

Compare
9H 1 1/8

COMPARE

9H 1 1/8

Description
9H 1 1/8 COUPLING HUB ; 1.125" BORE X 3.625" HUB DIA SHAFT TYPE

MARTIN SPROCKET & GR

Part # 9H 1 1/8

BDI # 625764

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 50
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
H40H21

COMPARE

H40H21

Description
H40H21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER

BROWNING

Part # 1177013

BDI # 327775

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 3.355
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.618
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 10185
Pitch Diameter - Millimeter: 85.21
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
QD2A3.0/B3.4

COMPARE

QD2A3.0/B3.4

Description
QD2A3.0/B3.4 TRANSMISSION PULLEY

GATES

Part # 78312030

BDI # 1130169

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SH
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
D50P17H

COMPARE

D50P17H

Description
D50P17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT DOUBLE BORE FOR P BUSH

MARTIN SPROCKET & GR

Part # D50P17H

BDI # 607879

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.401
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.718
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571222
Pitch Diameter - Millimeter: 86.39
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
RAPTOR 10HSB 1-1/8IN

COMPARE

RAPTOR 10HSB 1-1/8IN

Description
RAPTOR 10HSB 1-1/8IN COUPLING HUB ; 1.125" BORE 3.3" HUB DIA SHAFT

DODGE

Part # 015511

BDI # 20492173

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.752
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 83.82
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs

Price Inventory : In stock
Loading Price
QTY