Page 1 of 585

Next

Compare
1090T31/35 SPACER HUB CL5.969 NR 744107

COMPARE

1090T31/35 SPACER HUB CL5.969 NR 744107

Description
1090T31/35 SPACER HUB CL5.969 ; NR 744107

FALK

Part # 10026970

BDI # 18108146

Features

Component: Spacer Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.25
Outside Diameter - Millimeter: 209.55

Other Features: Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 5.969
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : In stock
Loading Price
QTY
P44-8MGT-20

COMPARE

P44-8MGT-20

Description
P44-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082044

BDI # 1125742

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
80BS13 2

COMPARE

80BS13 2

Description
80BS13 2 ROLLER CHAIN SPROCKET ; 1" P 13T 2" BORE

MARTIN SPROCKET & GR

Part # 80BS13 2

BDI # 624524

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.657
Other Features: With 2 Set Screw
Global Part Number GPN: 35486
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
9SC50-11

COMPARE

9SC50-11

Description
9SC50-11 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 9SC5011

BDI # 986093

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
30R HSB 1.875 WRAPFLEX 0789352

COMPARE

30R HSB 1.875 WRAPFLEX 0789352

Description
30R HSB 1.875 WRAPFLEX 0789352 ; NON-RETURNABLE 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 10057535

BDI # 18484750

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 57.912
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 104.775
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : In stock
Loading Price
QTY