PHP 25H300RSB
Description
PHP 25H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 25H300RSB
BDI # 1289406
Features
Pitch Diameter - Inch:
3.979
Flange Outside Diameter - Millimeter:
107
Inch - Metric:
Inch
Outside Diameter - Inch:
3.925
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
101.06
Mounting Method:
Rough Bore
PHP 25H300TB
Description
PHP 25H300TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 25H300TB
BDI # 1289441
Features
Pitch Diameter - Inch:
3.979
Flange Outside Diameter - Millimeter:
107
Inch - Metric:
Inch
Outside Diameter - Inch:
3.925
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
101.06
Mounting Method:
Bushed
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
76.2
Other Features:
Zinc Plated
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling