120XH400-J
Description
120XH400-J TIMING PULLEY ; QD BUSHED 101756661
Part # 120XH400-J
BDI # 24301780
Features
Pitch Diameter - Inch:
33.423
Inch - Metric:
Inch
Outside Diameter - Inch:
33.313
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
848.944
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
14MX180S37-4030
Description
14MX180S37-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756679
Part # 14MX180S37-4030
BDI # 24301842
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX200S20-3525
Description
14MX200S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756686
Part # 14MX200S20-3525
BDI # 24301848
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX200S68-4535
Description
14MX200S68-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756688
Part # 14MX200S68-4535
BDI # 24301852
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX224S20-4030
Description
14MX224S20-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756691
Part # 14MX224S20-4030
BDI # 24301858
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
20