Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Duplex Type
Global Part Number GPN:
569439
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Simplex Type
Global Part Number GPN:
569797
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
30.248
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.973
Other Features:
Triplex Type
Global Part Number GPN:
569896
Pitch Diameter - Millimeter:
768.3
Mounting Method:
Rough Bore
20CTB76
Description
20CTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20CTB76
BDI # 617170
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
30.248
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.973
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569890
Pitch Diameter - Millimeter:
768.3
Mounting Method:
Bushed
PHS 16B-1A95
Description
PHS 16B-1A95 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1A95
BDI # 1286285
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Rough Bore