Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
30.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
Simplex Type
Global Part Number GPN:
569663
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore
F180-14MGT-40-E
Description
F180-14MGT-40-E SYNCHRONOUS PULLEY ; 180GROVES 14MM P 40MM W
Part # 77114380
BDI # 1124156
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
40
80E96
Description
80E96 ROLLER CHAIN SPROCKET ; 1" P 96T BORE FOR E BUSHING
Part # 80E96
BDI # 625273
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31100
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
M
Number of Grooves:
9
14MPC-180S-68-4535
Description
14MPC-180S-68-4535 SYNCHRONOUS PULLEY
Part # 14MPC180S68
BDI # 987091
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
68