6 3V 3350 TB
Description
6 3V 3350 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV
Part # 6 3V 3350 TB
BDI # 622393
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
581424
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3030
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
581596
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
6
5 3V 3350 TB
Description
5 3V 3350 TB V-BELT SHEAVE ; TB HI-CAP 5 GRV
Part # 5 3V 3350 TB
BDI # 621013
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
581012
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3030
Number of Grooves:
5
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577765
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
P19214M55-F
Description
P19214M55-F SPROCKET ; 192 TEETH 14MM PITCH X 55MM BELT WD
Part # P19214M55-F
BDI # 610096
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577495
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed