6 8V 3550 TB
Description
6 8V 3550 TB V-BELT SHEAVE ; 6GR 8V 35.5" OD BORED FOR S1 BUSHING
Part # 6 8V 3550 TB
BDI # 21975147
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6
P144-20M-115
Description
P144-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 20MM P 115MM W
Part # P144-20M-115
BDI # 1125469
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
115
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
33.467
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.13
Global Part Number GPN:
30272
Pitch Diameter - Millimeter:
850.062
Mounting Method:
Rough Bore
5/8V35.5-5050
Description
5-8V35.5-5050 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
Part # 5/8V35.5-5050
BDI # 254401
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
5
6/8V35.5-5050
Description
6/8V35.5-5050 (110382) ; POR MTO NON RETURNABLE
Part # 6/8V35.5-5050
BDI # 254403
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6