D200C45H
Description
D200C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200C45H
BDI # 913567
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Rough Bore
PHS 16B-1A114
Description
PHS 16B-1A114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A114
BDI # 1286287
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
36.292
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
36.878
Pitch Diameter - Millimeter:
921.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
35.817
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
36.545
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
909.76
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
36.306
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
37.45
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
922.16
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
35.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.545
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
909.777
Mounting Method:
Bushed