Features
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                200
                        
        
                            Chain Pitch - Millimeter:
                            
                                63.5
                        
        
                            Pitch Diameter - Inch:
                            
                                35.84
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                37.252
                        
        
                            Global Part Number GPN:
                            
                                31555
                        
        
                            Pitch Diameter - Millimeter:
                            
                                910.336
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
D200C45H
        
            Description
            
            D200C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
    
Part # D200C45
BDI # 913567
Features
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                200-2
                        
        
                            Chain Pitch - Millimeter:
                            
                                63.5
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                35.84
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                37.252
                        
        
                            Pitch Diameter - Millimeter:
                            
                                910.336
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
D200C45
        
            Description
            
            D200C45 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
    
Part # D200C45
BDI # 607577
Features
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                200-2
                        
        
                            Pitch Diameter - Inch:
                            
                                35.84
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                37.252
                        
        
                            Other Features:
                            
                                Duplex Type
                        
        
                            Global Part Number GPN:
                            
                                36452
                        
        
                            Pitch Diameter - Millimeter:
                            
                                910.336
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                200
                        
        
                            Chain Pitch - Millimeter:
                            
                                63.5
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                35.84
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                37.252
                        
        
                            Pitch Diameter - Millimeter:
                            
                                910.336
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
200U45
        
            Description
            
            200U45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
    
Part # 1173384
BDI # 312242
Features
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                200
                        
        
                            Pitch Diameter - Inch:
                            
                                35.84
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                37.252
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
                        
        
                            Global Part Number GPN:
                            
                                9948
                        
        
                            Pitch Diameter - Millimeter:
                            
                                910.336
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter