Page 1 of 5

Next

Compare
14MX224S20-4030

COMPARE

14MX224S20-4030

Description
14MX224S20-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756691

TIMKEN

Part # 14MX224S20-4030

BDI # 24301858

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX224S68-5040

COMPARE

14MX224S68-5040

Description
14MX224S68-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756693

TIMKEN

Part # 14MX224S68-5040

BDI # 24301862

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
14MX224S90-6050

COMPARE

14MX224S90-6050

Description
14MX224S90-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756694

TIMKEN

Part # 14MX224S90-6050

BDI # 24301864

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
14MX224S125-7060

COMPARE

14MX224S125-7060

Description
14MX224S125-7060 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756690

TIMKEN

Part # 14MX224S125-7060

BDI # 24301856

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MX224S37-4030

COMPARE

14MX224S37-4030

Description
14MX224S37-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756692

TIMKEN

Part # 14MX224S37-4030

BDI # 24301860

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY