Page 1 of 47

Next

Compare
6 8V 4000 U

COMPARE

6 8V 4000 U

Description
6 8V 4000 U V-BELT SHEAVE ; 6GR 8V 40" OD BORED FOR U0 BUSHING

MARTIN SPROCKET & GR

Part # 6 8V 4000 U

BDI # 21975149

Features

Inch - Metric: Inch
Outside Diameter - Inch: 40
Outside Diameter - Millimeter: 1016
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: U0
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
160C60H

COMPARE

160C60H

Description
160C60H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 160C60

BDI # 912944

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.214

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 39.362
Pitch Diameter - Millimeter: 970.636
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1TB68

COMPARE

PHS 28B-1TB68

Description
PHS 28B-1TB68 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 28B-1TB68

BDI # 1287155

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 37.893
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 38.903
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 962.47
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1C80

COMPARE

PHS 120-1C80

Description
PHS 120-1C80 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1C80

BDI # 1290186

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.207

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.078
Pitch Diameter - Millimeter: 970.458
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 240-1C40

COMPARE

PHS 240-1C40

Description
PHS 240-1C40 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 240-1C40

BDI # 1292056

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.237

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.92
Pitch Diameter - Millimeter: 971.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY