Page 1 of 15

Next

Compare
PHS 120-1A80

COMPARE

PHS 120-1A80

Description
PHS 120-1A80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1A80

BDI # 1288894

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.207

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.078
Pitch Diameter - Millimeter: 970.458
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F14M-224S-37

COMPARE

F14M-224S-37

Description
F14M-224S-37 SYNCHRONOUS PULLEY ; 14MM P 224GROVES

GATES

Part # 77279704

BDI # 1124133

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 51.562
Face Width - Inch: 2.03

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
100C96

COMPARE

100C96

Description
100C96 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 100C96

BDI # 614325

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 38.204
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 38.934
Global Part Number GPN: 30226
Pitch Diameter - Millimeter: 970.38
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120R80

COMPARE

120R80

Description
120R80 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 120R80

BDI # 615198

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 38.207
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 39.078
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571472
Pitch Diameter - Millimeter: 970.458
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-224S-37-4030

COMPARE

14MX-224S-37-4030

Description
14MX-224S-37-4030 SYNCH SPROCKET

DODGE

Part # 482085

BDI # 20508885

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY