Page 1 of 15

Next

Compare
PHS 120-1C80

COMPARE

PHS 120-1C80

Description
PHS 120-1C80 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1C80

BDI # 1290186

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.207

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.078
Pitch Diameter - Millimeter: 970.458
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F14M-224S-37

COMPARE

F14M-224S-37

Description
F14M-224S-37 SYNCHRONOUS PULLEY ; 14MM P 224GROVES

GATES

Part # 77279704

BDI # 1124133

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 51.562
Face Width - Inch: 2.03

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A80

COMPARE

PHS 120-1A80

Description
PHS 120-1A80 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1A80

BDI # 1288894

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.207

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.078
Pitch Diameter - Millimeter: 970.458
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F14MX-224S-37

COMPARE

F14MX-224S-37

Description
F14MX-224S-37 SYNCHRONOUS PULLEY ; 14MM P 224GROVES

GATES

Part # 77199704

BDI # 1124154

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MPC-224S-68-5040

COMPARE

14MPC-224S-68-5040

Description
14MPC-224S-68-5040 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC224S68

BDI # 994500

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY