Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
1VL44X5/8 BULK
Description
1VL44X5/8 BULK VARIABLE SPEED SHEAVE ; NON-RETURNABLE VL VM
Part # 2740140
BDI # 332474
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Bore - Millimeter:
15.875
Other Features:
Solid Style
Global Part Number GPN:
579210
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
AK44X7/8
Description
AK44X7/8 V-BELT SHEAVE ; NON-RETURNABLE FHP CI FINISHED BORE
Part # 1026491
BDI # 319501
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
22.225
Other Features:
Type 3
Global Part Number GPN:
16110
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
H60B16F X 7/8
Description
H60B16F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # 60BS16HT 7/8
BDI # 916788
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
39098
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore