Page 1 of 31

Next

Compare
7S 15/16 1/4X1/8 KW

COMPARE

7S 15/16 1/4X1/8 KW

Description
7S 15/16 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 7S-FLNG-15/16-1/4X1/8KW

BDI # 594325

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
Loading Price
QTY
7S 1-5/8 3/8X3/16 KW

COMPARE

7S 1-5/8 3/8X3/16 KW

Description
7S 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 7S-FLNG-1-5/8-3/8X3/16KW

BDI # 594335

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
Loading Price
QTY
K91517-2

COMPARE

K91517-2

Description
K91517-2 BEARING LOCKWASHER

TIMKEN

Part # K91517

BDI # 1362163

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.61
Outside Diameter - Millimeter: 117.094
Inside Diameter - Millimeter: 86.995

Price Inventory : Available to order
Loading Price
QTY
W 17

COMPARE

W 17

Description
W 17 BEARING LOCKWASHER

TIMKEN

Part # W 17

BDI # 1374831

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Outside Diameter - Millimeter: 117.475
Inside Diameter - Millimeter: 86.233

Price Inventory : Available to order
Loading Price
QTY
AN 18

COMPARE

AN 18

Description
AN 18 BEARING LOCKNUT

TIMKEN

Part # AN 18

BDI # 1353814

Features

Thread Size: 3.527-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.661
Outside Diameter - Millimeter: 118.389
Threads per Inch: 12

Nominal Thickness - Inch: 0.698
Nominal Thickness - Millimeter: 17.729

Price Inventory : Available to order
Loading Price
QTY