Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160
                        
        
                            Pitch Diameter - Inch:
                            
                                44.578
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                45.734
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
                        
        
                            Global Part Number GPN:
                            
                                571534
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1132.281
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PHS 20B-2C114
        
            Description
            
            PHS 20B-2C114 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 20B-2C114
BDI # 1286847
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                20B-2
                        
        
                            Chain Pitch - Millimeter:
                            
                                31.75
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                45.365
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                46.098
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1152.27
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHS 20B-3C114
        
            Description
            
            PHS 20B-3C114 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 20B-3C114
BDI # 1286880
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                20B-3
                        
        
                            Chain Pitch - Millimeter:
                            
                                31.75
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                45.365
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                46.098
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1152.27
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHS 160-1A70
        
            Description
            
            PHS 160-1A70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 160-1A70
BDI # 1290742
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160
                        
        
                            Chain Pitch - Millimeter:
                            
                                50.8
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                44.578
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                45.734
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1132.281
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160
                        
        
                            Chain Pitch - Millimeter:
                            
                                50.8
                        
        
                            Pitch Diameter - Inch:
                            
                                44.578
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                45.734
                        
        
                            Global Part Number GPN:
                            
                                30254
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1132.281
                        
        
                            Mounting Method:
                            
                                Rough Bore