Page 1 of 124

Next

Compare
DS60Q21H

COMPARE

DS60Q21H

Description
DS60Q21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST

MARTIN SPROCKET & GR

Part # DS60Q21H

BDI # 607086

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 5.033
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.426
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571875
Pitch Diameter - Millimeter: 127.838
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
8B-SH

COMPARE

8B-SH

Description
8B-SH SLEEVE COUPLING FLANGE ; 5.45" OD HUB 2-11/16" HUB

MARTIN SPROCKET & GR

Part # 8B-SH

BDI # 624342

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 1-11/16 has No Keyway
Hub Diameter - Millimeter: 68.275
Coupling Type: Elastomeric Coupling
Torque: TPR 1135In-Lbs

Price Inventory : In stock
Loading Price
QTY
2VP56 1 1/8

COMPARE

2VP56 1 1/8

Description
2VP56 1 1/8 V-BELT SHEAVE ; 1-1/8" BORE 2 GROOVES 5.35" OD FB

MARTIN SPROCKET & GR

Part # 2VP56 1 1/8

BDI # 616988

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.35
Outside Diameter - Millimeter: 135.89
Bore - Millimeter: 28.575
Other Features: Positive Locking System

Global Part Number GPN: 579311
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
AK56-H

COMPARE

AK56-H

Description
AK56-H V-BELT SHEAVE ; 1 GROOVES 5.45" OD BUSHED

MARTIN SPROCKET & GR

Part # AK56-H

BDI # 605576

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.45
Outside Diameter - Millimeter: 138.43
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581741
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
8S 1 7/8

COMPARE

8S 1 7/8

Description
8S 1 7/8 SLEEVE COUPLING FLANGE ; 1-7/8" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 7/8

BDI # 624372

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
Loading Price
QTY