Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Inside Diameter - Millimeter:
101.295
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.61
Outside Diameter - Millimeter:
142.494
Inside Diameter - Millimeter:
107.239
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Inside Diameter - Millimeter:
100
Features
Thread Size:
M105 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
14MX32S20-2012
Description
14MX32S20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756403
Part # 14MX32S20-2012
BDI # 24301888
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed