H80B16F X 1
Description
H80B16F X 1 ROLLER CHAIN SPROCKET ; 80 CHAIN 16 TEETH TYPE B 1" BORE
Part # 80BS16HT 1
BDI # 916988
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
39315
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
H80B16F X 1-1/4
Description
H80B16F X 1-1/4 ROLLER CHAIN SPROCKET ; 80 CHN 16 TEETH TYPE B 1-1/4" FIN BORE
Part # 80BS16HT 1 1/4
BDI # 916990
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
39317
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
3B54Q
Description
3B54Q V-BELT PULLEY SHEAVE ; 3 GROOVES 5-3/4" OD BUSHED
Part # 1010404
BDI # 329872
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Type 5
Global Part Number GPN:
14451
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3
2 5V 590 SDS
Description
2 5V 590 SDS V-BELT SHEAVE ; 2 GROOVES 5.9" OD BUSHED
Part # 2 5V 590 SDS
BDI # 616589
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581641
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
2
4040 3 15/16
Description
4040 3 15/16 TAPERED BUSHING ; 3-15/16" BORE 5-3/4" OD 4" LTB
Part # 4040 3 15/16
BDI # 620426
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Keyway on ID
Global Part Number GPN:
464233
Bushing Series:
4040