Page 1 of 32

Next

Compare
QF100X2-15/16

COMPARE

QF100X2-15/16

Description
QF100X2-15/16 COUPLING HUB ; STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF100X2-15/16

BDI # 754891

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
QF100S316X2-1/2

COMPARE

QF100S316X2-1/2

Description
QF100S316X2-1/2 ; COUPLING HUB

TIMKEN

Part # QF100S316X2-1/2

BDI # 21962811

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: 316 Stainless Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
KM 23

COMPARE

KM 23

Description
KM 23 BEARING METRIC LOCKNUT

TIMKEN

Part # KM23

BDI # 1362321

Features

Thread Size: M115 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Outside Diameter - Millimeter: 150
Nominal Thickness - Inch: 0.748

Nominal Thickness - Millimeter: 19

Price Inventory : Available to order
Loading Price
QTY
14MX34S20-2012

COMPARE

14MX34S20-2012

Description
14MX34S20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756415

TIMKEN

Part # 14MX34S20-2012

BDI # 24301900

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.084
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 151.52
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX34S68-2517

COMPARE

14MX34S68-2517

Description
14MX34S68-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756417

TIMKEN

Part # 14MX34S68-2517

BDI # 24301904

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.084
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 151.52
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY