Page 1 of 40

Next

Compare
9JES EPDM

COMPARE

9JES EPDM

Description
9JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 3750 MAX RPM

TB WOODS

Part # 9JS

BDI # 994032

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : In stock
$ 52.43 / each QTY
60BS24 1 1/2

COMPARE

60BS24 1 1/2

Description
60BS24 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 24T 1-1/2" BORE

MARTIN SPROCKET & GR

Part # 60BS24 1 1/2

BDI # 622923

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.147
Other Features: With 2 Set Screw
Global Part Number GPN: 34865
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : In stock
$ 65.81 / each QTY
4 3V 600 SK

COMPARE

4 3V 600 SK

Description
4 3V 600 SK V-BELT SHEAVE ; 4 GROOVES 6" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 3V 600 SK

BDI # 619301

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6
Outside Diameter - Millimeter: 152.4
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581421
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SK
Number of Grooves: 4

Price Inventory : In stock
$ 90.16 / each QTY
41B36

COMPARE

41B36

Description
41B36 ROLLER CHAIN SPROCKET ; 1/2" P 36T 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 41B36

BDI # 620692

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.737
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.015
Global Part Number GPN: 36220
Pitch Diameter - Millimeter: 145.72
Mounting Method: Rough Bore

Price Inventory : In stock
$ 36.57 / each QTY
14MX-36S-68

COMPARE

14MX-36S-68

Description
14MX-36S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196036

BDI # 1094925

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 173.228
Inch - Metric: Metric
Outside Diameter - Inch: 6.206
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : In stock
$ 325.61 / each QTY