Page 1 of 38

Next

Compare
L276 50MM 14X3.8MM KW

COMPARE

L276 50MM 14X3.8MM KW

Description
L276 50MM 14X3.8MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L276-HUB-50MMH7-14X3.8MMKW

BDI # 595463

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L276 SPIDER BRONZE

COMPARE

L276 SPIDER BRONZE

Description
L276 SPIDER BRONZE COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L276-SPIDER-BRONZE

BDI # 593775

Features

Component: Spider
Inch - Metric: Inch
Material: Bronze
Outside Diameter - Inch: 6.19
Outside Diameter - Millimeter: 157.226

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 12500In-Lbs

Price Inventory : In stock
Loading Price
QTY
L276 40MM 12X3.3MM KW

COMPARE

L276 40MM 12X3.3MM KW

Description
L276 40MM 12X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L276-HUB-40MMH7-12X3.3MMKW

BDI # 596422

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
010-10650

COMPARE

010-10650

Description
010-10650 IDLER PULLEY ; 0.635"/0.64" ID 6.25" OD

TIMKEN

Part # 010 10650 PULLEY

BDI # 1309392

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 41.3
Face Width - Inch: 1.626

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 18.288
Other Features: 0.64" Maximum Bore Size | 203KRR2 Bearing

Price Inventory : Available to order
Loading Price
QTY
AN 24

COMPARE

AN 24

Description
AN 24 BEARING LOCKNUT ; 6-1/8" OD 0.823" NOMINAL THICKNESS

TIMKEN

Part # AN 24

BDI # 1353819

Features

Thread Size: 4.716-12
Inch - Metric: Inch
Outside Diameter - Inch: 6.13
Outside Diameter - Millimeter: 155.702
Threads per Inch: 12

Nominal Thickness - Inch: 0.823
Nominal Thickness - Millimeter: 20.904

Price Inventory : Available to order
Loading Price
QTY