Page 1 of 2

Next

Compare
2B60SDS

COMPARE

2B60SDS

Description
2B60SDS V-BELT PULLEY ; 6.35" OD 2 GROOVE SDS BUSHING CAST IRON

POWERDRIVE LLC

Part # 2B60SDS

BDI # 741900

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.35
Outside Diameter - Millimeter: 161.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style

Global Part Number GPN: 587917
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
9S 1 7/8

COMPARE

9S 1 7/8

Description
9S 1 7/8 SLEEVE CPLG FLANGE ; 1-7/8" BORE 6.35" OD 3-5/8" HUB

MARTIN SPROCKET & GR

Part # 9S 1 7/8

BDI # 625798

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 1 5/8

COMPARE

9S 1 5/8

Description
9S 1 5/8 SLEEVE CPLG FLANGE ; 1-5/8" BORE 6.35" OD 3-5/8" HUB

MARTIN SPROCKET & GR

Part # 9S 1 5/8

BDI # 625796

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 1 1/4

COMPARE

9S 1 1/4

Description
9S 1 1/4 SLEEVE CPLG FLANGE ; 1-1/4" BORE 6.35" OD 3-5/8" HUB

MARTIN SPROCKET & GR

Part # 9S 1 1/4

BDI # 625790

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1TB60-P1

COMPARE

1TB60-P1

Description
1TB60-P1 V-BELT PULLEY ; 6.35" 1 GROOVE CAST IRON TAPER BUSHING

POWERDRIVE LLC

Part # 1TB60-P1

BDI # 739887

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.35
Outside Diameter - Millimeter: 161.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style

Global Part Number GPN: 587706
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: P1
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY