Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171.958
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
4C60Q
Description
4C60Q V-BELT PULLEY SHEAVE ; 4 GROOVES FACE WIDTH 4-1/4"
Part # 1012004
BDI # 332323
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14709
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4
9S 1 1/4
Description
9S 1 1/4 SLEEVE COUPLING FLANGE ; 1-1/4" BORE 6.35" OD 3-5/8" HUB
Part # 9S 1 1/4
BDI # 625790
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
H50B30F X 1
Description
H50B30F X 1 SPROCKET ; 5/8" P 30T 1.125" BORE HARDENED
Part # 50BS30HT 1
BDI # 916722
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584624
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
L
Number of Grooves:
1