Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Other Features:
Components May or May Not Intermix Among Brands | Blue
Coupling Type:
Jaw Coupling
TW124-2
Description
TW124-2 BEARING LOCKWASHER ; 6-17/32" OD 4.801" ID 0.155" THICK
Part # TW124
BDI # 1374393
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.531
Outside Diameter - Millimeter:
165.887
Other Features:
Face Dia 5.688 | 19 Tangs
Inside Diameter - Millimeter:
121.945
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.457
Outside Diameter - Millimeter:
164
Inside Diameter - Millimeter:
120
Features
Thread Size:
M130 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Nominal Thickness - Inch:
0.827
Nominal Thickness - Millimeter:
21
14MX38S37-3020
Description
14MX38S37-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756452
Part # 14MX38S37-3020
BDI # 24301930
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed