TB24XH300
Description
TB24XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB24XH300
BDI # 612085
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184.937
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573722
Pitch Diameter - Millimeter:
169.79
PHP 42H300RSB
Description
PHP 42H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 42H300RSB
BDI # 1289419
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Inch
Outside Diameter - Inch:
6.631
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Inch
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
169.799
Mounting Method:
Bushed
PHP 24XH300RSB
Description
PHP 24XH300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 24XH300RSB
BDI # 1289494
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
183
Inch - Metric:
Inch
Outside Diameter - Inch:
6.574
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Rough Bore
PHP 24XH300TB
Description
PHP 24XH300TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 24XH300TB
BDI # 1289512
Features
Pitch Diameter - Inch:
6.685
Flange Outside Diameter - Millimeter:
183
Inch - Metric:
Inch
Outside Diameter - Inch:
6.574
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
169.79
Mounting Method:
Bushed