PHP 25XH300RSB
Description
PHP 25XH300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 25XH300RSB
BDI # 1289495
Features
Pitch Diameter - Inch:
6.963
Flange Outside Diameter - Millimeter:
198
Inch - Metric:
Inch
Outside Diameter - Inch:
6.853
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
176.86
Mounting Method:
Rough Bore
PHP 25XH300TB
Description
PHP 25XH300TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 25XH300TB
BDI # 1289513
Features
Pitch Diameter - Inch:
6.963
Flange Outside Diameter - Millimeter:
198
Inch - Metric:
Inch
Outside Diameter - Inch:
6.853
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
176.86
Mounting Method:
Bushed