Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Bore - Millimeter:
15.875
Other Features:
Arm Style
Global Part Number GPN:
585427
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
2TB64
Description
2TB64 V-BELT PULLEY SHEAVE ; 2 GROOVES 6-3/4" OD BUSHED SPLIT TAPER B
Part # 1002096
BDI # 328526
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14149
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
Features
Thread Size:
5.106-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Threads per Inch:
12
Nominal Thickness - Inch:
0.885
Nominal Thickness - Millimeter:
22.479
60BS27 1 1/4
Description
60BS27 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 27T 1-1/4" BORE
Part # 60BS27 1 1/4
BDI # 622954
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Global Part Number GPN:
34108
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore