Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.08
Outside Diameter - Millimeter:
179.832
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 4
Global Part Number GPN:
13358
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
2
3 B 68 SD
Description
3 B 68 SD V-BELT SHEAVE ; 3 GROOVES 7.15" OD BUSHED
Part # 3 B 68 SD
BDI # 618200
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580170
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
3 5V 710 TB
Description
3 5V 710 TB V-BELT SHEAVE ; 3 GROOVES 7.1" OD BUSHED
Part # 3 5V 710 TB
BDI # 618349
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
581643
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
3
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Width - Inch:
3.438
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438