Page 1 of 19

Next

Compare
10JE SLEEVE

COMPARE

10JE SLEEVE

Description
10JE SLEEVE

TIMKEN LOVEJOY

Part # 10JE-SLEEVE

BDI # 594224

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
Loading Price
QTY
P728M20-SDS

COMPARE

P728M20-SDS

Description
P728M20-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755713

TIMKEN

Part # P728M20-SDS

BDI # 24303608

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 192.075
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P728M50-SK

COMPARE

P728M50-SK

Description
P728M50-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755717

TIMKEN

Part # P728M50-SK

BDI # 24303616

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 192.075
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W728M22-SK

COMPARE

W728M22-SK

Description
W728M22-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756166

TIMKEN

Part # W728M22-SK

BDI # 24304425

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 192.075
Inch - Metric: Metric
Outside Diameter - Inch: 7.16
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
AN 28

COMPARE

AN 28

Description
AN 28 BEARING LOCKNUT

TIMKEN

Part # AN 28

BDI # 1353821

Features

Thread Size: 5.497-12
Inch - Metric: Inch
Outside Diameter - Inch: 7.099
Outside Diameter - Millimeter: 180.315
Threads per Inch: 12

Nominal Thickness - Inch: 0.948
Nominal Thickness - Millimeter: 24.079

Price Inventory : Available to order
Loading Price
QTY