Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.313
Length Thru Bore - Millimeter:
18.288
Belt Width - Millimeter:
31.75
Belt Series:
A | B | C | D
Product Name:
V-Belt Idler Pulley
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Outside Diameter - Millimeter:
185
Inside Diameter - Millimeter:
135
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Outside Diameter - Millimeter:
185
Other Features:
Lower Cross Sectional Height
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
010-10853
Description
010-10853 IDLER PULLEY ; 0.51"/0.515" ID 7-5/16" OD
Part # 010 10853 PULLEY
BDI # 1309395
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.313
Length Thru Bore - Millimeter:
18.288
Belt Width - Millimeter:
31.75
Belt Series:
A | B | C | D
Product Name:
V-Belt Idler Pulley
SX185-6 HUB RSB
Description
SX185-6 HUB RSB ; FOR SX 185-6 DISC CPLG
Part # SX185-6-HUB-RSB
BDI # 598537
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
184.912
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.28
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling