PHP 27XH300TB
Description
PHP 27XH300TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 27XH300TB
BDI # 1289515
Features
Pitch Diameter - Inch:
7.52
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Inch
Outside Diameter - Inch:
7.41
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
191.01
Mounting Method:
Bushed
PHP 27XH300RSB
Description
PHP 27XH300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 27XH300RSB
BDI # 1289497
Features
Pitch Diameter - Inch:
7.52
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Inch
Outside Diameter - Inch:
7.41
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.01
Mounting Method:
Rough Bore
50R HSB 3.00 WRAPFLEX 3700197
Description
50R HSB 3.00 WRAPFLEX 3700197 ; HUB 3/4"X3/8" KW 2SS CPLG
Part # 4500133
BDI # 18484391
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs