Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
HercuFlex | Flanged | 4400RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.25
Features
Thread Size:
M155 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Nominal Thickness - Inch:
0.984
Nominal Thickness - Millimeter:
25
Features
Thread Size:
M165 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Nominal Thickness - Inch:
1.024
Nominal Thickness - Millimeter:
26
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.346
Outside Diameter - Millimeter:
212
Inside Diameter - Millimeter:
155