Page 1 of 11

Next

Compare
60BS34 1 1/8

COMPARE

60BS34 1 1/8

Description
60BS34 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 34T 1-1/8" BORE

MARTIN SPROCKET & GR

Part # 60BS34 1 1/8

BDI # 623025

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 8.129
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.544
Other Features: With 2 Set Screw
Global Part Number GPN: 33565
Pitch Diameter - Millimeter: 206.477
Mounting Method: Finished Bore

Price Inventory : In stock
$ 81.99 / each QTY
100E20

COMPARE

100E20

Description
100E20 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 20T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E20

BDI # 614330

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 7.99
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.643
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31153
Pitch Diameter - Millimeter: 202.946
Mounting Method: Bushed

Price Inventory : In stock
$ 133.83 / each QTY
RAPTOR 60HTL-3020

COMPARE

RAPTOR 60HTL-3020

Description
RAPTOR 60HTL-3020 COUPLING HUB ; ELASTOMERIC COUPLING 5-3/4" HUB DIA SHFT

DODGE

Part # 015809

BDI # 20492705

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : In stock
$ 321.51 / each QTY
14MX-50S-68

COMPARE

14MX-50S-68

Description
14MX-50S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196050

BDI # 1094970

Features

Pitch Diameter - Inch: 8.772
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed

Price Inventory : In stock
$ 397.57 / each QTY
60 HSB X 3.375 STL OMEGA 7300694

COMPARE

60 HSB X 3.375 STL OMEGA 7300694

Description
60 HSB X 3.375 STL OMEGA 7300694 ; NON-RETURNABLE HUB

REXNORD

Part # 10287458

BDI # 18141009

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : In stock
$ 473.49 / each QTY