22XXH300-E

COMPARE

22XXH300-E

Description
22XXH300-E SYNCHRONOUS PULLEY

TB WOODS

Part # 22XXH300

BDI # 991351

Features

Pitch Diameter - Inch: 8.753
Flange Outside Diameter - Millimeter: 241.3
Inch - Metric: Inch
Outside Diameter - Inch: 8.633
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 222.326
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
OMEGA 60 HCB X 3

COMPARE

OMEGA 60 HCB X 3

Description
60 HCB 3.0000 COUPLING HUB ; POR MTO

REXNORD

Part # OMEGA 60 HCB X 3

BDI # 21917992

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : Available to order
Loading Price
QTY