Page 1 of 15

Next

Compare
N 038

COMPARE

N 038

Description
N 038 BRG LOCKNUT

TIMKEN

Part # N 038

BDI # 1367077

Features

Thread Size: 7.472-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.693
Outside Diameter - Millimeter: 220.802
Threads per Inch: 8

Nominal Thickness - Inch: 1.135
Nominal Thickness - Millimeter: 28.829

Price Inventory : Available to order
Loading Price
QTY
AN 34

COMPARE

AN 34

Description
AN 34 BEARING LOCKNUT

TIMKEN

Part # AN 34

BDI # 1353824

Features

Thread Size: 6.659-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.661
Outside Diameter - Millimeter: 220
Threads per Inch: 12

Nominal Thickness - Inch: 1.073
Nominal Thickness - Millimeter: 27.254

Price Inventory : Available to order
Loading Price
QTY
TAN134-2

COMPARE

TAN134-2

Description
TAN134-2 BRG LOCKNUT ; 8TPI 8-21/32" OD 1.353" NOMINAL THK

TIMKEN

Part # TAN134

BDI # 1374118

Features

Thread Size: 6.659-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.656
Outside Diameter - Millimeter: 219.862
Other Features: Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.353
Nominal Thickness - Millimeter: 34.366

Price Inventory : Available to order
Loading Price
QTY
KM34

COMPARE

KM34

Description
KM34 BEARING LOCKNUT

TIMKEN

Part # KM34

BDI # 1362345

Features

Thread Size: M170 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Outside Diameter - Millimeter: 220
Nominal Thickness - Inch: 1.024

Nominal Thickness - Millimeter: 26

Price Inventory : Available to order
Loading Price
QTY
14MX50S125-4535

COMPARE

14MX50S125-4535

Description
14MX50S125-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756528

TIMKEN

Part # 14MX50S125-4535

BDI # 24301976

Features

Pitch Diameter - Inch: 8.771
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 222.783
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY