7 C 90 R
Description
7 C 90 R V-BELT SHEAVE ; 7GR C 9" PD BORED FOR R1 BUSHING
Part # 7 C 90 R
BDI # 21979546
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
8.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35843
Pitch Diameter - Millimeter:
223.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
9.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.512
Other Features:
Simplex Type
Global Part Number GPN:
569347
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Rough Bore
10 C 90 TB
Description
10 C 90 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 C 90 TB
BDI # 613706
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
581239
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
8.638
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569438
Pitch Diameter - Millimeter:
219.41
Mounting Method:
Rough Bore