8MX33S21-1610
Description
8MX33S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 33T 3.3" PD 21MMW BORED 1610 BUSH
Part # 8MX33S21-1610
BDI # 21977182
Features
Pitch Diameter - Inch:
0.13
Flange Outside Diameter - Millimeter:
3.566
Inch - Metric:
Metric
Outside Diameter - Inch:
0.128
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.308
Mounting Method:
Bushed
8MX33S36-1610
Description
8MX33S36-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 33T 3.3" PD 36MMW BORED 1610 BUSH
Part # 8MX33S36-1610
BDI # 21977184
Features
Pitch Diameter - Inch:
0.13
Flange Outside Diameter - Millimeter:
3.566
Inch - Metric:
Metric
Outside Diameter - Inch:
0.128
Face Width - Millimeter:
1.66
Face Width - Inch:
0.065
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.308
Mounting Method:
Bushed
8MX33S12-1610
Description
8MX33S12-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 33T 3.3" PD 12MMW BORED 1610 BUSH
Part # 8MX33S12-1610
BDI # 21977180
Features
Pitch Diameter - Inch:
0.13
Flange Outside Diameter - Millimeter:
3.566
Inch - Metric:
Metric
Outside Diameter - Inch:
0.128
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.308
Mounting Method:
Bushed