8MX50S12-2012
Description
8MX50S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 50T 5" PD 12MMW BORED 2012 BUSH
Part # 8MX50S12-2012
BDI # 21977256
Features
Pitch Diameter - Inch:
0.197
Flange Outside Diameter - Millimeter:
5.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.195
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
5.013
Mounting Method:
Bushed
8MX50S36-2012
Description
8MX50S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 50T 5" PD 36MMW BORED 2012 BUSH
Part # 8MX50S36-2012
BDI # 21977260
Features
Pitch Diameter - Inch:
0.197
Flange Outside Diameter - Millimeter:
5.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.195
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
5.013
Mounting Method:
Bushed
8MX50S62-2517
Description
8MX50S62-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 50T 5" PD 62MMW BORED 2517 BUSH
Part # 8MX50S62-2517
BDI # 21977262
Features
Pitch Diameter - Inch:
0.197
Flange Outside Diameter - Millimeter:
5.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.195
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
5.013
Mounting Method:
Bushed
8MX50S21-2012
Description
8MX50S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 50T 5" PD 21MMW BORED 2012 BUSH
Part # 8MX50S21-2012
BDI # 21977258
Features
Pitch Diameter - Inch:
0.197
Flange Outside Diameter - Millimeter:
5.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.195
Face Width - Millimeter:
0.97
Face Width - Inch:
0.038
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
5.013
Mounting Method:
Bushed