8MX60S21-2012
Description
8MX60S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 60T 6.01" PD 21MMW BORE 2012 BUSH
Part # 8MX60S21-2012
BDI # 21981427
Features
Pitch Diameter - Inch:
0.237
Flange Outside Diameter - Millimeter:
6.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.234
Face Width - Millimeter:
0.97
Face Width - Inch:
0.038
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.015
Mounting Method:
Bushed
8MX60S12-2012
Description
8MX60S12-2012 SYNCHRONOUS BELT PULLEY ; MPC-TB
Part # 8MX60S12-2012
BDI # 21580051
Features
Pitch Diameter - Inch:
0.237
Flange Outside Diameter - Millimeter:
6.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.234
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.015
Mounting Method:
Bushed
8MX60S36-2517
Description
8MX60S36-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 60T 6.01" PD 36MMW BORE 2517 BUSH
Part # 8MX60S36-2517
BDI # 21981429
Features
Pitch Diameter - Inch:
0.237
Flange Outside Diameter - Millimeter:
6.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.234
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.015
Mounting Method:
Bushed
8MX60S62-3020
Description
8MX60S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 60T 6.01" PD 62MMW BORE 3020 BUSH
Part # 8MX60S62-3020
BDI # 21981431
Features
Pitch Diameter - Inch:
0.237
Flange Outside Diameter - Millimeter:
6.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.234
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
6.015
Mounting Method:
Bushed