P10-3M-09AL
Description
P10-3M-09AL SYNCHRONOUS PULLEY ; 10GROVES 3MM P 09MM W
Part # 78820002
BDI # 1125435
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
P10-3M-06AL
Description
P10-3M-06AL SYNCHRONOUS PULLEY ; 10GROVES 3MM P 06MM W
Part # 78820001
BDI # 1125434
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
PHP 10-3M-09RSB
Description
PHP 10-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 10-3M-09RSB
BDI # 1289806
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
10.2
Face Width - Inch:
0.402
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
PHP 10-3M-15RSB
Description
PHP 10-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 10-3M-15RSB
BDI # 1289826
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore