14MX53S20-3020
Description
14MX53S20-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 9.29" PD 20MMW BORED 3020 BUSH
Part # 14MX53S20-3020
BDI # 21977606
Features
Pitch Diameter - Inch:
0.366
Flange Outside Diameter - Millimeter:
9.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
9.299
Mounting Method:
Bushed
14MX53S68-3525
Description
14MX53S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 9.29" PD 68MMW BORED 3525 BUSH
Part # 14MX53S68-3525
BDI # 21977610
Features
Pitch Diameter - Inch:
0.366
Flange Outside Diameter - Millimeter:
9.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
9.299
Mounting Method:
Bushed
14MX53S90-3525
Description
14MX53S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 7.54" PD MMW BORED 3525 BUSH
Part # 14MX53S90-3525
BDI # 21977612
Features
Pitch Diameter - Inch:
0.366
Flange Outside Diameter - Millimeter:
9.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
9.299
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
0.382
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Inch
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
9.703
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.382
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Inch
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
9.703
Mounting Method:
Rough Bore